Shop All DC Speed Controls
Dart Controls
DC Speed Control, 180VDC, 1.2A
Mfr # 132LC25
Zoro # G1921333
product price: $279.20
/ea
Free Shipping & Returns
$279.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Chassis
- Max. Amps 1.2 A
- Voltage Output 180V DC
- Speed Range 50:1
- Rotation Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 132LC25
- Zoro # G1921333
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Width | 3.75 in |
Height | 6.25 in |
Depth | 2.65 in |
Overall Height | 7 in |
Overall Width | 6.25 in |
Overall Depth | 4.06 in |
Description
DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/25 to 1/4 hp, AC Input Voltage 240V AC, Voltage Output 180V DC, Speed Range 50:1, Rotation Reversible, External Switches None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- ELESA Oil fill plugs for high pressures, TCR.20x1.5 (TCR.)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- DART CONTROLS DC Speed Control, 90VDC, 5.5A (130LC100)
- DART CONTROLS DC Speed Control, 12/24VDC, 2A, NEMA 1/4 (13DV1A)
- DART CONTROLS Potentiometer, 0 up to 24VDC Output, 4X (DP4)
- DART CONTROLS DC Speed Control, 90/180VDC, 10ADC, NEMA 4X (MD3P)
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-7)
- DART CONTROLS Motor Speed Control, 180V (153D-25E-PB)
- DART CONTROLS DC Motor Speed Control, Higher V 1/4-2HP (153D-200C-55H3)
- Dart Controls DC Speed Controls