Shop All DC Speed Controls
Dart Controls
DC Speed Control, 12/24VDC, 2A, NEMA 1/4
Mfr # 13DV2A
Zoro # G0658576
product price: $94.40
/ea
Free Shipping & Returns
$94.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Chassis
- Max. Amps 2 A
- Voltage Output 12/24V DC
- Speed Range 25:1
- Rotation Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 13DV2A
- Zoro # G0658576
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Height | 1.5 in |
Width | 2.8 in |
Depth | 3.3 in |
Overall Height | 3.3 in |
Overall Width | 2.8 in |
Overall Depth | 1.5 in |
Description
DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/40 hp, AC Input Voltage 12/24V AC, Voltage Output 12/24V DC, Speed Range 25:1, Rotation Single Direction, External Switches None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 16 in Stroke, Round Body Double Acting (5VMP0)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (J68 OH)
- DART CONTROLS DC Speed Control, 90/180VDC, 5A, NEMA 4X (MD10P)
- DART CONTROLS DC Motor Speed Control, Higher V 1/4-2HP (153D-200C-T)
- DART CONTROLS Potentiometer, 0 up to 24VDC Output, 4X (DP4)
- DART CONTROLS DC Speed Control, 90/180VDC, 1.2A (125D-12C-2A)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12 (65E10E)
- DART CONTROLS Potentiometer, 5K Ohm, 8 3/4 In Leads (SA-STOK-WO)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (MD3E)
- Dart Controls DC Motors