Shop All DC Speed Controls
Dart Controls
DC Speed Control, 0-12VDC, 60A, NEMA 4X
Mfr # 65E60-12
Zoro # G3044921
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Chassis
- Max. Amps 60 A
- Voltage Output 12V DC
- Speed Range 30:1
- Rotation Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 65E60-12
- Zoro # G3044921
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Width | 6.7 in |
Depth | 2.27 in |
Height | 9 in |
Overall Depth | 2.27 in |
Overall Width | 6.7 in |
Overall Height | 9 in |
Description
DC Speed Control, DC Speed Control PWM, Lower Voltage Motor Output Power 1/8 to 1 hp, DC Input Voltage 12V DC, Voltage Output 12V DC, Speed Range 30:1, Rotation Single Direction, External Switches None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nut, Panel Mount (4ZK13)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75in.L, Black (34424)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5UZT6)
- DART CONTROLS Potentiometer, 0 up to 24VDC Output, 4X (DP4)
- DART CONTROLS 4-20Ma Isolated Signal Follower (-5)
- DART CONTROLS Microprocessor Based Dc Motor Speed (MD50E)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 20A, NEMA 4X/12 (65E20E)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- DART CONTROLS 1/8-10 Hp Up To 30 C/Min Output Amps (130HC100)
- DART CONTROLS Variable Ac Voltage Supply 0-240Vac (57AC10C)
- Dart Controls DC Motors