Shop All DC Speed Controls
Dart Controls
DC SpdCtrl, 12/24/36/48VDC, 20A, NEMA 4X/12
Mfr # 65E20E
Zoro # G0203729
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA 4X/12
- Max. Amps 20 A
- Voltage Output 12 to 48V DC
- Speed Range 30:1
- Rotation Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 65E20E
- Zoro # G0203729
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Width | 5.53 in |
Depth | 4.78 in |
Height | 7.3 in |
Overall Depth | 4.78 in |
Overall Height | 7.3 in |
Overall Width | 5.53 in |
Description
DC Speed Control, DC Speed Control PWM, NEMA 4X, Lower Voltage Motor Output Power 1/25 to 1/3 hp, DC Input Voltage 12 to 48V DC, Voltage Output 12 to 48V DC, Speed Range 30:1, Rotation Single Direction, External Switches ON/OFF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-04-SK00B)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3E)
- ARO Filter-Regulator, 1", NPT, 250 scfm (P39464-614)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000054)
- DART CONTROLS DC Speed Control, 0-24/36VDC, 60A, NEMA 4X (65E60)
- DART CONTROLS Motor Speed Control, 180V (153D-25E-PB)
- DART CONTROLS DC Speed Control, 90VDC, 5.5A (130LC100)
- DART CONTROLS Dual Voltage Nmea 1 Enclousre (15DVP)
- DART CONTROLS DC Speed Control, 90/180VDC, 1.2A (125D-12C-2A)
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-7)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- Dart Controls DC Motors