Shop All DC Speed Controls
Dart Controls
DC SpdControl, 12/24/36/48VDC, 20A, Chassis
Mfr # 65E20C
Zoro # G9972891
original price:
$230.99
4% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Chassis
- Max. Amps 20 A
- Voltage Output 12 to 48V DC
- Speed Range 30:1
- Rotation Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 65E20C
- Zoro # G9972891
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Height | 3.6 in |
Width | 4.25 in |
Depth | 2.03 in |
Overall Depth | 1.3 in |
Overall Height | 4.25 in |
Overall Width | 3.62 in |
Description
DC Speed Control, DC Speed Control PWM, Lower Voltage Motor Output Power 1/25 to 1/3 hp, DC Input Voltage 12 to 48V DC, Voltage Output 12 to 48V DC, Speed Range 30:1, Rotation Single Direction, External Switches None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-32006X (32006X)
- WESTWARD Grease Fitting, 30 Deg., Stl, 31/32" L, PK10 (52PA18)
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (785)
- MI-T-M Detergent Strainer (19-0050)
- DART CONTROLS Dual Voltage Nmea 1 Enclousre (15DVP)
- DART CONTROLS DC Motor Speed Control, Higher V 1/4-2HP (153D-200C-T)
- DART CONTROLS DC Speed Control, 90/180VDC, 2A, NEMA 1/4 (15DV2A)
- DART CONTROLS DC Speed Control, 90/180VDC, 5A, NEMA 4X (MD10P)
- DART CONTROLS Motor Speed Control Option (55H3)
- DART CONTROLS DC Speed Control, 180VDC, 5.5A (132LC200)
- DART CONTROLS Low Voltage Drive, Battery Cntrl, 15A, 720W (65E15E-29)
- Dart Controls DC Motors