Shop All DC Speed Controls
Dart Controls
DC SpdControl, 12/24/36/48VDC, 10A, Chassis
Mfr # 65E10C
Zoro # G9972907
original price:
$276.79
29% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Chassis
- Max. Amps 10 A
- Voltage Output 12 to 48V DC
- Speed Range 30:1
- Rotation Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 65E10C
- Zoro # G9972907
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Width | 4.25 in |
Height | 3.6 in |
Depth | 1.68 in |
Overall Height | 4.25 in |
Overall Depth | 1.3 in |
Overall Width | 3.62 in |
Description
DC Speed Control, DC Speed Control PWM, Lower Voltage Motor Output Power 1/50 to 1/6 hp, DC Input Voltage 12 to 48V DC, Voltage Output 12 to 48V DC, Speed Range 30:1, Rotation Single Direction, External Switches None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCN8)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56 (6XJ13)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 22 # of Teeth (40BS22H X 7/8)
- DART CONTROLS DC Speed Control, 0-24/36VDC, 40A, NEMA 4X (65E40)
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC15C)
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-5)
- DART CONTROLS DC Motor Speed Control, Higher V 1/4-2HP (153D-200C-T)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB)
- DART CONTROLS DC Speed Control, 180VDC, 5.5A (132LC200)
- BALDOR-RELIANCE Baldor-Reliance BC141, DC Drive, 0.75 HP, 0-90VDC, Chassis Mount (BC141)
- Dart Controls DC Speed Controls