Shop All DC Speed Controls
Dart Controls
DC Motor Speed Control, V 1/25 to 1/4HP
Mfr # 153D-25C-T
Zoro # G009769080
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Output 0 to 180V DC
- Rotation Single Direction
- External Switches CW
- AC Input Voltage 120 to 240V AC
- DC Input Voltage 0 to 90V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart Controls
- MFR # 153D-25C-T
- Zoro # G009769080
- Country of Origin United States
- Category DC Speed Controls
Details
Item | Speed Control Open Chassis |
Voltage Output | 0 to 180V DC |
Rotation | Single Direction |
External Switches | CW |
AC Input Voltage | 120 to 240V AC |
DC Input Voltage | 0 to 90V DC |
DC Speed Control | SCR |
Current/Torque Limit | None |
Series | Series 150 |
Lower Voltage Motor Output Power | 1/50 to 1/8 hp |
Higher Voltage Motor Output Power | 1/25 to 1/4 hp |
Maximum Current | 6 A |
Enclosure Type | Open |
Product Type | DC Speed Control |
Description
Speed Control Open Chassis, DC Speed Control SCR, Lower Voltage Motor Output Power 1/50 to 1/8 hp, AC Input Voltage 120 to 240V AC, DC Input Voltage 0 to 90V DC, Voltage Output 0 to 180V DC, Rotation Single Direction, External Switches CW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- GATES PowerGrip GT3 Belts - 2M and 3M, 393-3MGT-09 (393-3MGT-09)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 75 ft (112-4-75-SS)
- DART CONTROLS Low Voltage Drive, Battery Cntrl, 15A, 720W (65E15E-29)
- DART CONTROLS Dual Voltage Nmea 1 Enclousre (15DVP)
- DART CONTROLS DC Speed Control, 12/24VDC, 2A, NEMA 1/4 (13DV2A)
- DART CONTROLS DC Speed Control, 0-12VDC, 60A, NEMA 4X (65E60-12)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 20A, NEMA 4X/12 (65E20E)
- DART CONTROLS Isolated Voltage Follower 120/240Vac (-55H2)
- Dart Controls DC Motors