Shop All AC Speed Controls
Dart Controls
Adjustable AC Voltage Supply, 240, 15.0 A
Mfr # 57AC15E
Zoro # G3238751
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 1/2 hp
- Voltage Output 0 to 240V AC
- Hz 50/60
- Max. Amps 15.0 A
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 57AC15E
- Zoro # G3238751
- Country of Origin United States
- Category AC Speed Controls
Dimensions
Width (In.) | 4 in |
Length (In.) | 5 53/100 in |
Depth (In.) | 3 4/5 in |
Overall Depth | 3.8 in |
Overall Width | 4 in |
Overall Length | 5.5 in |
Details
HP | 2 1/2 hp |
Voltage Output | 0 to 240V AC |
Hz | 50/60 |
Max. Amps | 15.0 A |
Item | Variable AC Voltage Supply |
Input Voltage | 240 V AC |
For Use With | Universal, Shaded Pole and PSC Motors for Fans, Blowers, Pumps, and Vibratory Feeders, or for resistive loads such as Heating and Lighting. |
Footnotes | Not Designed For Capacitor Start Motors |
Features | The Heart of the Control is a Triac Fired in a Manner to Adjust Phase and Thereby Vary Speed, Not Designed For Capacitor Start Motors |
Phase | Single |
Frequency | 50 Hz, 60 Hz |
Maximum Current | 15 A |
Output Power | 2 1/2 hp |
Enclosure Type | NEMA 1 |
Includes | Front Access Fuse, Input and Output Cord and Plug, Power On Indicator Lamp, Power On/Off Switch, Rugged Housing |
Series | 57 |
Application | Fan, Heating and Lighting Industries, Pump, Vibratory Feeder |
Output Current | 15 A |
Description
Variable AC Voltage Supply, 2 1/2 hp Output Power, 240 V AC Input Voltage, 15 A Maximum Current, Enclosure Type NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY KIT-SEPARATE PARTS (1181A)
- WEATHERHEAD Spacer Ring, 16952 (T-480-68)
- DIXON Barb to Automotive Plug, Barb, 1/4, Steel (J2S2)
- DYNABRADE Dynangle Contact Arm Assembly, 2 In. Dia (14266)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 10.0 A (55AC10E)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 10.0 A (57AC10E)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-0-10V-1FT)
- MARATHON General Purpose Motor, 1.50 HP, 1 phase, 1800 RPM, 115/208-230 V, 56H Frame, ODP (C186A)
- MARATHON General Purpose Motor, 0.75 HP, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC (G579)
- Dart Controls AC Speed Controls