Shop All AC Speed Controls
Dart Controls
Adjustable AC Voltage Supply, 240, 10.0 A
Mfr # 57AC10E
Zoro # G2229701
original price:
$195.75
6% off
Free Shipping & Returns
$183.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage Output 0 to 240V AC
- Hz 50/60
- Max. Amps 10.0 A
- Length (In.) 5 53/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart Controls
- MFR # 57AC10E
- Zoro # G2229701
- Country of Origin United States
- Category AC Speed Controls
Dimensions
Length (In.) | 5 53/100 in |
Width (In.) | 4 in |
Depth (In.) | 3 4/5 in |
Overall Depth | 3.8 in |
Overall Width | 4 in |
Overall Length | 5.5 in |
Details
HP | 2 hp |
Voltage Output | 0 to 240V AC |
Hz | 50/60 |
Max. Amps | 10.0 A |
Features | The Heart of the Control is a Triac Fired in a Manner to Adjust Phase and Thereby Vary Speed, Not Designed For Capacitor Start Motors |
Footnotes | Not Designed For Capacitor Start Motors |
Input Voltage | 240 V AC |
For Use With | Universal, Shaded Pole and PSC Motors for Fans, Blowers, Pumps, and Vibratory Feeders, or for resistive loads such as Heating and Lighting. |
Item | Variable AC Voltage Supply |
Series | 57 |
Output Power | 2 hp |
Frequency | 50 Hz, 60 Hz |
Output Current | 10 A |
Enclosure Type | NEMA 1 |
Maximum Current | 10 A |
Phase | Single |
Includes | Front Access Fuse, Input and Output Cord and Plug, Power On Indicator Lamp, Power On/Off Switch, Rugged Housing |
Application | Fan, Heating and Lighting Industries, Pump, Vibratory Feeder |
Description
Variable AC Voltage Supply, 2 hp Output Power, 240 V AC Input Voltage, 10 A Maximum Current, Enclosure Type NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (4907018)
- INDUSTRIAL AIR Wheelbarrow Air Compressor, Gas, 9gal., 9HP (CTA9090980.ES)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4010-6P)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 15.0 A (57AC15E)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 10.0 A (55AC10E)
- MARATHON General Purpose Motor, 1.50 HP, 1 phase, 1800 RPM, 115/208-230 V, 56H Frame, ODP (C186A)
- MARATHON General Purpose Motor, 0.75 HP, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC (G579)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- Dart Controls General Purpose AC Motors