Shop All AC Speed Controls
Dart Controls
Adjustable AC Voltage Supply, 120, 10.0 A
Mfr # 55AC10E
Zoro # G3336173
Free Shipping & Returns
$175.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage Output 0 to 120V AC
- Hz 50/60
- Max. Amps 10 A
- Footnotes Not Designed For Capacitor Start Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart Controls
- MFR # 55AC10E
- Zoro # G3336173
- Country of Origin United States
- Category AC Speed Controls
Dimensions
Depth (In.) | 3 4/5 in |
Length (In.) | 5 53/100 in |
Width (In.) | 4 in |
Overall Length | 5.5 in |
Overall Width | 4 in |
Overall Depth | 3.8 in |
Details
HP | 1 hp |
Voltage Output | 0 to 120V AC |
Hz | 50/60 |
Max. Amps | 10 A |
Footnotes | Not Designed For Capacitor Start Motors |
Features | The Heart of the Control is a Triac Fired in a Manner to Adjust Phase and Thereby Vary Speed, Not Designed For Capacitor Start Motors |
Item | Variable AC Voltage Supply |
For Use With | Universal, Shaded Pole and PSC Motors for Fans, Blowers, Pumps, and Vibratory Feeders, or for resistive loads such as Heating and Lighting. |
Input Voltage | 120 V AC |
Includes | Front Access Fuse, Input and Output Cord and Plug, Power On Indicator Lamp, Power On/Off Switch, Rugged Housing |
Application | Fan, Heating and Lighting Industries, Pump, Vibratory Feeder |
Series | 55 |
Frequency | 50 Hz, 60 Hz |
Output Current | 10 A |
Phase | Single |
Enclosure Type | NEMA 1 |
Maximum Current | 10 A |
Output Power | 1 hp |
Description
Variable AC Voltage Supply, 1 hp Output Power, 120 V AC Input Voltage, 10 A Maximum Current, Enclosure Type NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Fan Motor, 2 HP, 1140 rpm, 60/50Hz (056T11O5310)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/4, PK3 (CB162018)
- MOBIL Mobil Grease Multipurpose Grease Cartridge, FM222, Aluminum Complex, NLGI Grade 2, 13.7 oz (121956)
- CENTURY Motor, PSC, 1/2 HP, 1625,208-230V, 48Y, OAO (FD1054)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 15.0 A (57AC15E)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 10.0 A (57AC10E)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-10V)
- MARATHON General Purpose Motor, 0.75 HP, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC (G579)
- RED LION CONTROLS Magnetic Pickups, 3/8" Threaded (MP37TA00)
- Dart Controls AC Speed Controls