Shop All AC Speed Controls
Dart Controls
AC Motor Speed Control, 120 V, 2.5 A Max
Mfr # AC03-05S
Zoro # G2345226
product price: $63.20
/ea
$63.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 hp
- Voltage Output 0 to 120V AC
- Hz 50/60
- Max. Amps 2.5 A
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # AC03-05S
- Zoro # G2345226
- Country of Origin United States
- Category AC Speed Controls
Dimensions
Length (In.) | 2 in |
Depth (In.) | 13/32 in |
Width (In.) | 1 1/2 in |
Overall Length | 2 in |
Overall Depth | 1.1 in |
Overall Width | 1.5 in |
Details
HP | 1/4 hp |
Voltage Output | 0 to 120V AC |
Hz | 50/60 |
Max. Amps | 2.5 A |
Includes | Power On/Off Switch |
For Use With | Universal, Shaded Pole and PSC Motors on Fans, Blowers, Pumps, Vibratory Feeders, Heating and Lighting |
Input Voltage | 120 V AC |
Features | Not For Capacitor Start Motors |
Item | Adjustable Speed AC Motor Control |
Phase | Single |
Standards | cULs Listed |
Output Power | 1/4 hp |
Application | Lighting, Small Blowers |
Output Current | 2.5 A |
Frequency | 50 Hz, 60 Hz |
Maximum Current | 2.5 A |
Series | AC03 |
Description
Adjustable Speed AC Motor Control, 1/4 hp Output Power, 120 V AC Input Voltage, 2.5 A Maximum Current
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K263BG)
- DURA-PREMIUM TORQUE Timing Belt, XL, 025 x 246in PL, T123 (246XL025)
- DIXON Series 1-Miniature Regulator, 1/4" (R07-200R)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MOR 90 (6807-08-06)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 15.0 A (57AC15E)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 10.0 A (55AC10E)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 10.0 A (57AC10E)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- MARATHON General Purpose Motor, 0.75 HP, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC (G579)
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-0-10V-1FT)
- RED LION CONTROLS Magnetic Pickups, 3/8" Threaded (MP37TA00)
- Dart Controls General Purpose AC Motors