Shop All DC Speed Controls
Dart Controls
1/4-20 Up To 30 C/Min Output Amps 100
Mfr # 132HC200
Zoro # G0558120
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type DC Speed Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 132HC200
- Zoro # G0558120
- Country of Origin United States
- Category DC Speed Controls
Details
Item | 1/4-2.0 UP TO 30 C/MIN Output amps 10.0, 240 VAC |
Product Type | DC Speed Control |
Description
1/4-2.0 UP TO 30 C/MIN Output amps 10.0, 240 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.37 x 10.4in PL, T52 (104XL037)
- DDS Shaft Seal, 16 x 32 x 7 mm., Nitrile Rubber (163207TC)
- PIX PIX, A43/4L450, V-Belt 1/2 X 45 (A43/4L450)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB)
- DART CONTROLS DC Speed Control, 90/180VDC, 3A, NEMA 4/12 (15DVE)
- DART CONTROLS DC Speed Control, 90/180VDC, 5A, NEMA 4X (MD10P)
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- DART CONTROLS Forward-Off-Reverse Manual Switch (-29B OPTION)
- DART CONTROLS Variable Ac Voltage Supply 0-240Vac (57AC10C)
- DART CONTROLS Microprocessor Based Motor Speed Control (MD10P-1)
- Dart Controls DC Motors