Shop All Disposable Containers
Dart Container
TRAY, 1-CMP, HNGD, 150/CT, WH
Mfr # 90MFPPHT1R
Zoro # G910807642
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Dart Container
- MFR # 90MFPPHT1R
- Zoro # G910807642
- UPC # 41594268735
- Country of Origin United States
- Category Disposable Containers
Description
Made with up to 40% natural mineral content - reducing the amount of total plastic being used to manufacture each container, thus supporting your sustainability goals. Microwavable, allows for foods to be reheated in a microwave. Non-absorbent, cut-resistant surface-resistant to sauces and liquids soaking through the container. Versatile; ideal for a variety of food applications such as breakfast, lunch, dinner, and desserts. Chamfered corners provide extra strength at the corners of the container. Textured sidewall ribbing reinforces container durability. Sturdy construction is able to hold full portions of food without buckling. Dual bar locks provide audible snap and confirms secure closing every time. Single Compartment. Food Container Type: Hinged Lid Container; Materials: Natural Mineral; Polypropylene; Food Container Material Type: Plastic; Colors: White.
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
- JACKSON Probe 3/8 Mpt (6680-200-02-68)
- WHIRLPOOL Drum Roller (12001541)
- CAMPBELLS Campbell's Condensed Soup Red & White Golden Mushroom 10.5 oz., PK12 (000017961)
- BEVERAGE-AIR Door Gasket 21 1/8" X 23" (703-963D-03)
- DART CONTAINER Container, 1Comp, Med, 200Ct 2PK (DCC85HT1)
- DART CONTAINER Container, 3Comp, Med, 200Ct 200PK (DCC85HT3)
- DART CONTAINER 1-Compart Tray, Large, 9"x9", 200PK, White (DCC90HT1R)
- DART CONTAINER Container, 1-Compart, 13-1/5"x22-1/10"x19-2/10", 200PK, WE (DCC205HT1)
- DART CONTAINER 3-Compartment Tray, Large, 9"x9", 200PK, White (DCC90HT3R)
- DART CONTAINER Dart, STAYLOCK CLEAR HINGED LID CONTAINERS, 5.4 X 9 X 3.5, CLEAR, 250PK (C35UT1)
- D & W FINE PACK 6 oz. 1 Compartment Carry Out Black Plastic Container, PK1000 (CF765-060)
- Dart Container Disposable Containers