Dart Container

Dart Container 200PC CPC 2 oz Translucent Plastic Souffle & Portion Cup; Case of 2500


product price: $50.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.

Features
  • Made of durable, crack-resistant polypropylene
  • Audible snap closure ensures secure lid seal
  • Case of 2500
Specifications
  • Color: Translucent
  • Material: Plastic
  • Shape: Round
  • Capacity: 2 oz
  • Weight: 12.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.