Shop All Disposable Containers
Dart Container
Dart, Clearpac Container, 4.9 X 1.9 X 5.5, 8 Oz, Clear, 200PK
Mfr # CH8DED
Zoro # G410807647
product price: $55.95
/pk 200, $0.28/ea
$55.95
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
- Brand Dart Container
- MFR # CH8DED
- Zoro # G410807647
- UPC # 41594836101
- Country of Origin United States
- Category Disposable Containers
Description
Made of PET, ClearPacSafeSeal containers are specifically designed to inhibit tampering, eliminating the need for shrink bands and wrap labels. TheTamperAlertHingeprotrudes outward when torn, alerting the customer that the container has been opened. The hinge remains attached to the container, for no loose plastic pieces. ClearPac SafeSeal containers function as an easy to re-close and re-open, leak resistant two-piece container once the hinge is torn. Features exceptional performance in cold temperatures and accommodates freezing down to -22°F. Domed lid. Food Container Type: Hinged Lid Container; Materials: PET; Food Container Material Type: Plastic; Capacity Volume: 8 oz.
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
- YORK Single Run Capacitor, 5Mfd, 440V, Flat (S1-02420062700)
- NORLAKE Handle Kason With 2 Decals (129903)
- EMERALD 5.2L Digital Air Fryer (1804) (SM-AIR-1804)
- WINCO 6 1/2 in Fish Spatula (FST-6)
- DART CONTAINER 3-Compartment Tray, Large, 9"x9", 200PK, White (DCC90HT3R)
- DART CONTAINER Container, 1Comp, Med, 200Ct 2PK (DCC85HT1)
- DART CONTAINER Container, 3Comp, Med, 200Ct 200PK (DCC85HT3)
- DART CONTAINER Container, 1-Compart, 13-1/5"x22-1/10"x19-2/10", 200PK, WE (DCC205HT1)
- DART CONTAINER Dart, STAYLOCK CLEAR HINGED LID CONTAINERS, 5.4 X 9 X 3.5, CLEAR, 250PK (C35UT1)
- DART CONTAINER 1-Compart Tray, Large, 9"x9", 200PK, White (DCC90HT1R)
- ANCHOR PACKAGING Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100 (4669111)
- Dart Container Disposable Containers