Shop All Food Containers
Dart
Container, 5-7/8x6x3, Foam, Hinged Ld, PK500
Mfr # DCC 60HT1
Zoro # G4499175
original price:
$66.92
16% off
new price: $55.89
/pk 500, $0.11/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 6"
- Overall Depth (In.) 5.78"
- Color White
- Material Foam
- Storage Container Style Hinged Take-Out Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 60HT1
- Zoro # G4499175
- UPC # 041594229460
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6" |
Overall Depth (In.) | 5.78" |
Overall Height (In.) | 3" |
Details
Color | White |
Material | Foam |
Item | Container,5-7/8x6x3,Foam,Hinged Ld,PK500 |
Storage Container Style | Hinged Take-Out Container |
Type | Hinged Lid Container |
Number of Compartments | 1 |
Hinged Lid | Yes |
Description
Package Quantity 500
- •Insulated for both hot and cold items.
- •Non-absorbent.
- •Stackable.
- •Grease and soak resistant.
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Caster Wrench (146672)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK96 (6994)
- HOBART Switch, Float , Service Kit (00-118436)
- CMA DISH MACHINES Contactor 5 Kw Gl-X 120V (13012.15)
- DART Container, 6 oz., Sqt, 20/50, PK1000 (DCC 6SJ12)
- DART Foam Hinged Lid Container, 1-Comp, 9 x 9 2/5 x 3, White, PK200 (90HTPF1R)
- DART Flexstyle Double Poly Paper Conta, PK500 (SCC H4165U)
- DART Bare Eco-Forward RPET Deli Container Lids, 8oz, Clear, PK500 (LG8R-0090)
- DART Foam Containers, Foam, 24oz, White, PK500 (24MJ48)
- DART ®, Foam Hinged Food Container, 3 Compartments, White, 200/Carton (95HT3R)
- VOLLRATH Dairy Pail, Cap 23 qt. (58200)
- Dart Food Containers