Shop All Food Containers
Dart
Container, 32 oz., Squat, PK500
Mfr # DCC 32MJ48
Zoro # G4499251
original price:
$257.64
53% off
new price: $118.99
/pk 500, $0.24/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam
- Type Hinged Lid Container
- Storage Container Style Hinged Take-Out Container
- For Use With 48JL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 32MJ48
- Zoro # G4499251
- UPC # 041594200957
- Country of Origin Multiple
- Category Food Containers
Details
Color | White |
Material | Foam |
Item | Container,32 oz.,Squat,PK500 |
Type | Hinged Lid Container |
Storage Container Style | Hinged Take-Out Container |
For Use With | 48JL |
Capacity | 32 oz |
Description
Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Gasket, Door (280984-10)
- ALLIANCE SENSOR, PRESSURE(0-600mm H20)BLACK (F8623401)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt013 (DT-013)
- SMUCKERS Smucker's Caramel Syrup 20 oz. Bottle, PK12 (5150002512)
- DART Container, 16 oz., PK500 (DCC 16MJ20)
- DART Flexstyle Double Poly Food Combo Pack, 32 oz, White, PK250 (KHB32A-2050)
- DART Container, 4 oz., Foam, PK1000 (DCC 4J6)
- DART ClearPac Container, 4.9 x 2.5 x 5.5, 16 oz, Clear, PK200 (CH16DEF)
- DART PresentaBowls Bowl/Lid Combo-Paks, Dome Lid, 16 oz, Clear, PK252 PK (C16BCD)
- DART SafeSeal Deli Containers w/Flat Lid, 35 oz, 7.9x8.8x1.8, Clear, PK200 PK (CH35DEF)
- ARAVEN FOOD BOX LARGE W/LID 7.5GAL POLYPROPYLENE TRANSPARENT (91172)
- Dart Food Containers