Shop All Food Containers
Dart
Container, 2 oz., Plastic, PK2500
Mfr # 200PC
Zoro # G4499315
product price: $48.19
/pk 2500, $0.02/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- For Use With Dart® 200PCL
- Capacity 2 oz
- Cup Type Portion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 200PC
- Zoro # G4499315
- UPC # 041594415474
- Country of Origin United States
- Category Food Containers
Details
Color | Clear |
Material | Polypropylene |
Item | Container,2 oz.,Plastic,PK2500 |
For Use With | Dart® 200PCL |
Capacity | 2 oz |
Cup Type | Portion |
Description
Container,2 oz.,Plastic,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Basket, Flatware , Camrack (8FBNH434(151))
- COFFEE MATE French Vanilla Creamer Powder, 15 oz. (000500000357758)
- LIBBY Carrots Diced Low Sodium 105 oz., PK6 (F003710096223)
- CRESTWARE Bus Tub Lid, Polypropylene, Black (BTLIDBK)
- DART Foam Hinged Lid Containers, 9.375 x 9.375 x 3, White, PK200 (90HT1R)
- DART Showtime Clr Hinged Container, 29.9oz, 5.1w x 9.9d x 3.5h, Plas, PK200 (C99HT1)
- DART OctaView HF Containers, Black/Clr, 31oz, 9.55w x 9.13d x 3.01h, PK100 (809011-PP94)
- DART Container, 3 Comp, Large, PK200 (DCC 95HT3R)
- DART Container, 4 oz., Foam, PK1000 (DCC 4J6)
- DART ClearPac Container, 4.9 x 2 x 5.5, 12 oz, Clear, PK200 (CH12DEF)
- CAMBRO Cambro 4 qt. Round Translucent Measuring Storage Container, PK12 (RFS4PP190)
- Dart Food Containers