Shop All Food Containers
Dart
Container, 12 oz., Foam, PK500
Mfr # DCC 12SJ20
Zoro # G4499428
original price:
$102.27
27% off
new price: $73.99
/pk 500, $0.15/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam
- For Use With 20SL, 20JL, 20JLNV, 20CLR, 20RL, 20DLCR, 20DLV, 20HDLC, 20LCDH
- Storage Container Style Carryout
- Type Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 12SJ20
- Zoro # G4499428
- UPC # 041594200919
- Country of Origin United States
- Category Food Containers
Details
Color | White |
Material | Foam |
Item | Container,12 oz.,Foam,PK500 |
For Use With | 20SL, 20JL, 20JLNV, 20CLR, 20RL, 20DLCR, 20DLV, 20HDLC, 20LCDH |
Storage Container Style | Carryout |
Type | Base |
Capacity | 12 oz |
Description
Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Cutting Board, 20 in. L, Red, Polyethylene (PCB1520R)
- KNG 2XL Denim Chef Coat (2938DBL2XL)
- BIRO Front Wire Combination (T3116)
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 W/ Btm Bracket (8014146)
- DART 24/12 Oz. Bowl, Polystyrene, Red, PK288 (CB12-20202)
- DART Foam Container, 8 oz, White, Squat, PK500 (8SJ32)
- DART PresentaBowls Pro Square Lids f/24-32oz Bowls, Clear, 8.5x8.5, PK252 (C2464BDL)
- DART Container, 2 oz., Plastic, PK2500 (200PC)
- DART Container, 4 oz., Foam, PK1000 (DCC 4J6)
- DART Flexstyle Double Poly Paper Conta, PK500 (SCC H4165U)
- GOOD COOK BOX GRATER SS 4 SIDED 9"" (15601)
- Dart Food Containers