Shop All Disposable Cups and Lids
This Product is Discontinued
Dart
Conex Galaxy Polystyrene Plastic Cold Cups, Squat, 12oz, PK1000 (Discontinued)
Mfr # Y12S
Zoro # G4584472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Cold
- Material Plastic
- Type Cold
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # Y12S
- Zoro # G4584472
- UPC # 41594442272
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Cold |
Material | Plastic |
Type | Cold |
Capacity | 12 oz |
Color | Translucent |
For Use With | L14N |
Weight | 16.307 lbs |
Description
Dart® Conex Galaxy Polystyrene Plastic Cold Cups, Squat, 12oz, 50/Bag, 20 Bags/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.