Shop All Food Containers
Dart
Conex Deli Container Lid, Standard, Plastic, Clear, PK500n
Mfr # NL8RT-7000
Zoro # G4212212
original price:
$103.99
10% off
new price: $92.89
/pk 500, $0.19/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- For Use With MN8-0100, MN12-0100, MN16-0100, MN24-0100, MN32-0100
- Type Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # NL8RT-7000
- Zoro # G4212212
- UPC # 41165114379
- Country of Origin United States
- Category Food Containers
Details
Color | Clear |
Material | Plastic |
Item | Food Containers |
For Use With | MN8-0100, MN12-0100, MN16-0100, MN24-0100, MN32-0100 |
Type | Lid |
Description
Dart® Conex Deli Container Lid, Standard, Plastic, Clear, 500/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Drive Motor Kit (7001375)
- NATIONAL HARDWARE T-HINGE ORNAMENTL 7""L SS (N348-524)
- PERLICK Cylinder Lngth 7/16 Lock Assembly (67109)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 15 In. (TP15)
- DART Showtime Clr Hinged Container, 29.9oz, 5.1w x 9.9d x 3.5h, Plas, PK200 (C99HT1)
- DART PresentaBowls Pro Clear Square Bowl Lids, Large Vented Square, 8.5 x 8.5 x 1, Clear, PK252, 252PK (PP2464BDL)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- DART Container, Foam, 8 oz., White, PK50 (DCC 8SJ20)
- DART Foam Container, 8 oz, White, Squat, PK500 (8SJ32)
- DART ClearPac Container, 4.9 x 2.5 x 5.5, 16 oz, Clear, PK200 (CH16DEF)
- CAMBRO Container Clear 2Qt (2SFSCW)
- Dart Food Containers