Shop All Disposable Cups and Lids
Dart
Conex Complements Plastic Portion Cup, 2 oz., Black, PK2500
Mfr # 200PCBLK
Zoro # G4603022
product price: $98.39
/pk 2500, $0.04/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Disposables Product Grouping Portion
- Material Polypropylene
- Type Portion
- Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 200PCBLK
- Zoro # G4603022
- UPC # 41594503256
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Black |
Disposables Product Grouping | Portion |
Material | Polypropylene |
Type | Portion |
Capacity | 2 oz |
Color | Black |
For Use With | Dart® PL2N |
Description
Dart® Conex Complements Plastic Portion Cup, 2 oz., Black, 125/Bag, 20 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR Cobalt Blue Beverage Napkins, 5"x5", 1200PK (319024)
- WHIRLPOOL Portable Dishwasher Coupler Gasket (910218)
- CDN Waterproof Thermometer - Long Stem (DTW450L)
- LAKESIDE Duo-Therm 2 Stack Plate/Pellet Dispenser (7500)
- DART Cappuccino Dome Sipper Lids, 12 oz, White, PK1000 PK (12EL)
- DART TP9R CPC 9 oz Solo Ultra Squat PET Plastic Cup - Clear, 1000PK (TP9R CPC)
- DART Disposable Hot cup 24 oz. White, Foam, Pk500 (24J16)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- DART Dart® Insulated Styrofoam Hot/Cold Cups, 12 Oz., 1,000/Carton, Cafe G Design (DRC12X16G)
- DART Drink Foam Cups, 16 oz, White, PK500 (16J165)
- DART Bare Eco-Forward Treated Paper Funnel Cups, 10oz. White, PK1000 PK (10BFC-2050)
- Dart Disposable Cups and Lids