Shop All Disposable Cups and Lids
Dart
Conex Clear Cold Cups, 24 oz., Clear, PK600
Mfr # 24PX
Zoro # G5092961
product price: $183.99
/pk 600, $0.31/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Polypropylene
- Type Cold
- Capacity 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 24PX
- Zoro # G5092961
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Conex Clear Cold Cups,24 oz,Clear,PK600 |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Polypropylene |
Type | Cold |
Capacity | 24 oz |
Color | Clear |
For Use With | Dart® 626TP; Dart® 626TS; Dart® DLR626; Dart® DLW626; Dart® DNR626; Dart® PF35C1 |
Description
Conex Clear Cold Cups,24 oz,Clear,PK600, Package Quantity 600
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Probe Assembly Kit (39085.1001)
- POLARIS WATER HEATER Pressure Switch (130 150 199 (100093632)
- BALLY REFRIGERATION Kason® - 11092000004 Door Closer, Hydraulic (16768)
- STANDARD KEIL Bracket, Folding , Cp Brkt, 7"L (1517-1012-1000)
- DART TP16D CPC 16 oz Solo Ultra Squat PET Cup - Clear, 1000PK (TP16D (S))
- DART TRAVELER CAPPUCCINO STYLE DOME LID, POLYSTYRENE, FITS 10-24 OZ HOT CUPS, WHITE, 1000PK (TLP316)
- DART Lid for 8 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (8SL)
- DART Polycoated Hot Paper Cups, 4 oz, Bistro Design, PK1000 (374SI-0041)
- DART Galaxy Translucent Cups, 10 oz, 100PK (Y10)
- DART Dart® DCC12JL, Plastic Lids for Hot/Cold Foam Cups, White, 1000/Carton (DCC 12JL)
- DIXIE Portion Cup, 4 oz., Plastic, PK2400 (PP40CLEAR)
- Dart Disposable Cups and Lids