Shop All Disposable Cups and Lids
Dart
Cone Water Cups, Cold, Paper, 4oz, PK200
Mfr # 4BR
Zoro # G9745628
original price:
$14.03
15% off
new price: $11.79
/pk 200, $0.06/ea
Sold in multiples of 2 for $23.58
$23.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Cold
- Material Paper
- Type Cold
- Capacity 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 4BR
- Zoro # G9745628
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cone Water Cups,Cold,Paper,4oz,PK200 |
Disposable Foodware Color | White |
Disposables Product Grouping | Cold |
Material | Paper |
Type | Cold |
Capacity | 4 oz |
Color | White |
Weight | 0.755 lbs |
Description
Cone Water Cups,Cold,Paper,4oz,PK200, Package Quantity 200
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Drain Tube Heater (30228L1310)
- LOGO BRANDS Baltimore Orioles 16oz Gameday Pint Glass (504-G16P-1)
- BUNN Funnel Assy, Smart Coffee Blk (53463.0038)
- ELECTROLUX Rack (5304526378)
- DART SINGLE-Sided Poly Paper Hot Cups, 6oz, White, 20PK (376W)
- DART Single Sided Poly Paper Hot Cups, 4 OZ, Mistique design, PK1000 (374MS-0029)
- DART Cup Lid for 8, 12, 16 oz., Pk1000 (20JL)
- DART 10oz. Foam Cup - White (DCC 10J10)
- DART Ultra Clear Cups, Squat, 16 oz., PET, PK50 (DCC TP16D CS)
- DART Ultra Clear Cups, 5 oz., PET, PK2500 (5C)
- PLANET+ 16oz PLA Clear Cup, 1000PK (PLA-16)
- Dart Disposable Cups and Lids