Shop All Disposable Plates and Bowls
Dart
Concorde Non-Laminated Foam Plates, 9"Diameter, White, PK125 PK
Mfr # 9PWCR
Zoro # G800929591
original price:
$19.79
14% off
new price: $16.85
/pk 125, $0.13/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 9PWCR
- Zoro # G800929591
- UPC # 41594220306
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Width | 9" |
Length | 9" |
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Material | Foam |
Shape | Round |
Color | White |
Item | Dinnerware |
For Use With | 9CRTF, CL9P |
Description
Sturdy foam dinnerware can hold a full portion of food without breaking or bending. Features a smooth, non-absorbent surface. Ideal for hot or cold entrees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLE Dole Pineapple Juice 46 oz., PK12 (00808)
- VICTORY Hinge Assembly (10685101)
- WHIRLPOOL Thermostat (3391912)
- SOLO Cold Cup, Plastic, 20 oz., PK600 (RTP20BARE)
- DART Concorde Non-Laminated Bowl 6 Oz. - White (DCC 5BWWC)
- DART Bowl, Foam10-12 oz., White, PK1000 (DCC 12BWWCR)
- DART Dart® 12BWWCR, Foam Bowl, 10-12 oz, White, 1000/Carton (12BWWCR)
- DART Foam, Plate, Round, 10", White, PK500 (10PWC)
- DART Foam, Plate, Round, 9", White, PK500 (9CPWC)
- DART Non-Laminated Foam Dinnerware, Bowl, 6oz, White, 1000PK (5BWWC)
- PACTIV Large Rectangular Foam Hinged, White, 150PK (YTH102070000)
- Dart Disposable Plates and Bowls