Shop All Disposable Plates and Bowls
Dart
Concorde Non-Laminated Foam Plate, 9" dia, PK500, 500PK
Mfr # 9PWC
Zoro # G806437410
product price: $72.99
/pk 500, $0.15/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 9PWC
- Zoro # G806437410
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Width | 9 in |
Length | 9" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
For Use With | 9CRTF, CL9P |
Description
Sturdy foam dinnerware can hold a full portion of food without breaking or bending. Features a smooth, non-absorbent surface. Ideal for hot or cold entrees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STATE WATER HEATER Spark Igniter Assembly, #100271888 (100271888)
- KOLPAK Kason® - 9124500452Cam Kit For - Part# Klp106221080 (KLP106221080)
- SAVOR IMPORTS-CARELLO Savor Imports Pomace Olive Oil 35lbs Jug (438417)
- LODGE MANUFACTURING 12PreSeason CI Skillet (L10SK3)
- DART Dart® 12BWWCR, Foam Bowl, 10-12 oz, White, 1000/Carton (12BWWCR)
- DART 20J16 CPC 20 oz Tall Foam Cup, White, 500PK (20J16 (B))
- DART 5BWWC CPC 5 oz Unlaminated Foam Bowl Dinnerware - White, 1000PK (5BWWC (B))
- DART Foam, Plate, Round, 10", White, PK500 (10PWC)
- DART Foam, Plate, Round, 9", Black, PK500 (9PBQR)
- DART Concorde Non-Laminated Foam Plates, 9"Diameter, White, PK125 PK (9PWCR)
- CPC 505-10-50 PEC White Aluminum Tea light Candle Cup, 500PK (505-10-50 (PEC))
- Dart Disposable Plates and Bowls