Shop All Disposable Plates and Bowls
Dart
Compostable Fiber Dinnerware, ProPlanet Seal, 3-Compartment Plate, 10in. Diameter, Ivory, 500PK
Mfr # 10PFBR3R
Zoro # G110997617
product price: $93.89
/pk 500, $0.19/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Fiber Blend
- Disposable Foodware Color Ivory
- Disposable Foodware Shape Round
- Green Certification or Other Recognition BPI Certified Compostable; ProPlanet™ Seal
- Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 10PFBR3R
- Zoro # G110997617
- Country of Origin Taiwan, Province of China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10" |
Depth | 0.98" |
Details
Basic Foodware Material | Fiber Blend |
Disposable Foodware Color | Ivory |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified Compostable; ProPlanet™ Seal |
Type | 3-Compartment Plate |
Description
Stylish and durable, this dinnerware is made from a molded fiber blend that is PFAS free. It provides a natural look and feel that patrons can connect with and trust. Elevate your dining experience with dinnerware that offers both a sustainable and high-quality solution. Strong construction avoids bending and folding and is designed to withstand oil and grease. Perfect for food truck fare, event catering, hospital meals and cafeterias. Microwavable and suitable for customers to reheat and enjoy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON FRUIT PRODUCT Oregon Fruit Product Blackberry 15 oz. Can, PK8 (10518)
- IMPERIAL Ifs40E-208V Heating Element # 2 - 1 Firebar Heate (36973-208)
- BAF POTATO PEARLS Potato Pearls Excel Redskin Mashed Potatoes 32.5 oz. Pchs, PK8 (10349)
- MAGIKITCHEN PRODUCTS Valve Knob Valve Knob (3501-1032301)
- DART Foam, Plate, Round, 9", White, PK500 (9PWCR)
- DART 5BWWC CPC 5 oz Unlaminated Foam Bowl Dinnerware - White, 1000PK (5BWWC (B))
- DART Foam, Plate, Round, 9", Black, PK500 (9PBQR)
- DART PresentaBowls Pro Black Square Bowls, 12 oz, 5 x 5 x 2, Black, Plastic, PK504, 504PK (B12SB)
- DART Compostable Fiber Dinnerware, ProPlanet Seal, Plate, 8.25 x 8.25, Tan, PK500 (8PSC1PF)
- DART , Laminated Foam Plates, 9in Dia, White, Round, 3 Compartments, 125/pk, 4 Pks/ct (9CPWQR)
- CREATIVE CONVERTING 503123B 10in Fresh Lime Green Paper Plate, 240PK (286PP10LM)
- Dart Disposable Plates and Bowls