Shop All Food Containers
Dart
ClearSeal Plastic Hinged Container, Large, 9x9-1/2x3, Clear, PK200
Mfr # C95PST1
Zoro # G4216622
original price:
$167.75
53% off
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 9.3 in
- Overall Depth (In.) 8.8 in
- Color Clear
- Material Plastic
- Weight 20.271 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # C95PST1
- Zoro # G4216622
- UPC # 41594539729
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9.3 in |
Overall Depth (In.) | 8.8 in |
Width | 9.5" |
Height | 3" |
Depth | 9" |
Overall Height (In.) | 3 in |
Details
Color | Clear |
Material | Plastic |
Weight | 20.271 lbs |
Capacity | 55.1 oz |
Type | Hinged Lid Container |
Item | Food Containers |
Number of Compartments | 1 |
Description
Dart® ClearSeal Plastic Hinged Container, Large, 9x9-1/2x3, Clear, 100/Bag, 2 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOFFAT Motor Kit (M242024K)
- APPLEWAYS Appleways Whole Grain Strawberry Oatmeal Bar 1.2 oz., PK216 (70400)
- ALLIANCE LAUNDRY SYSTEMS Timer Knob Assembly (512117W)
- STEVIA IN THE RAW Sugar, Stevia In The Raw (76014)
- DART PresentaBowls Pro Square Lids f/24-32oz Bowls, Clear, 8.5x8.5, PK252 (C2464BDL)
- DART Container, Foam, 8 oz., White, PK50 (DCC 8SJ20)
- DART Paper Containers, 32 oz., Symphony, PK500 (H4325-J8000)
- DART Foam Container, 8 oz, White, Squat, PK500 (8SJ32)
- DART Foam Hinged Lid Containers, 9.375 x 9.375 x 3, White, PK200 (90HT1R)
- DART Foam Container, 6 oz, White, Squat, PK1000 (6B12)
- STARFRIT Easy Lunch Set of 3 Mini Containers (095461-004-0000)
- Dart Food Containers