Shop All Disposable Containers
Dart
ClearPac SafeSeal Tamper-Resistant/Evident Containers, Domed Lid, 24 oz, 6.4x2.3x7.1, Plastic, 200PK
Mfr # CH24DED
Zoro # G006437494
product price: $136.99
/pk 200, $0.68/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Material PET - Polyethylene Terephthalate
- Height 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # CH24DED
- Zoro # G006437494
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 7.1 in |
Depth | 2.3 in |
Width | 6.4 in |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Material | PET - Polyethylene Terephthalate |
Item | Food Containers |
Capacity | 24 oz |
Type | Hinged Lid Container |
Features | Domed lid |
Closure Type | Hinged Lid |
Description
Made of PET, ClearPac SafeSeal containers are specifically designed to inhibit tampering, eliminating the need for shrink bands and wrap labels. The TamperAlert Hinge protrudes outward when torn, alerting the customer that the container has been opened. The hinge remains attached to the container, for no loose plastic pieces. ClearPac SafeSeal containers function as an easy to re-close and re-open, leak resistant two-piece container once the hinge is torn. Features exceptional performance in cold temperatures and accommodates freezing down to -22°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON FITTING BULKHEAD ELBOW 45DEG. 1/2 N (4730-011-45-21)
- BUNN Lidf/ Seamless Carafe, Black For Bunn - Part# Bu52547-0000 (BU52547-0000)
- ULTRAFRYER Motor, Pump (115V) (17A018)
- PACTIV VERSAtainers, 28 oz, 7.25 x 5 x 1.5, Black Base/Clear Lid, PK150 PK (PAC NC868B)
- DART Double Wrapped Paper Bucket, Unwaxed, White, 165oz, PK100 (10T1UU)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 9 x 9.4 x 3, White, 200PK (90HT1)
- DART Flexstyle Double Poly Paper Containers, 8 oz, White, PK500 (HS4085-2050)
- DART Foam Containers, 16oz, White, 20PK (16MJ32)
- DART Double Poly Paper Food Containers, 8 oz, 3.8" Diameter x 2.4"h, White, PK1000 (VS608-02050)
- DART StayLock Clear Hinged Lid Containers, 5.4 x 9 x 3.5, Clear, PK250 (C35UT1)
- PACTIV Bagasse Hinged Lid Container, 7.8 x 7.8 x 2.8, 3-Comp, Natural, PK150 (YMCH08030001)
- Dart Disposable Containers