Shop All Food Containers
Dart
ClearPac Large Nacho Tray, 2-Compartments, Clear, PK500
Mfr # C68NT2
Zoro # G4212824
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 6.2 in
- Overall Depth (In.) 6.2 in
- Color Clear
- Material Plastic
- Depth 6.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # C68NT2
- Zoro # G4212824
- UPC # 10041594201968
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6.2 in |
Overall Depth (In.) | 6.2 in |
Depth | 6.2" |
Height | 1.6" |
Width | 6.2" |
Overall Height (In.) | 1.6 in |
Details
Color | Clear |
Material | Plastic |
Weight | 12.98 lbs |
Capacity | 3.3 oz |
Item | Food Containers |
Number of Compartments | 2 |
Type | Tray |
Description
Dart® ClearPac Large Nacho Tray, 2-Compartments, Clear, 500/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEM Backwoods Sweet and Hot Jerky Seasoning 58 oz Boxed (9141)
- DICK AND JANE Fun & Fitness Educational Snack Crackers 1 oz. Pouch, PK120 (ES1002)
- GATORADE G2, Low Calorie Sports Drink, 20 oz ready to drink, Grape, 24 Pack (20406)
- COMPLEMENTS Complements Saccharin, PK2000 (F5187351)
- DART Tamper-Resistant, Tamper-Evident, PK1000 (CTR64BD)
- DART SafeSeal Deli Containers w/Flat Lid, 35 oz, 7.9x8.8x1.8, Clear, PK200 PK (CH35DEF)
- DART ClearSeal Hinged Clear Containers, 13.8oz, Plastic, 5.4x5.3x2.6, PK500 (C53PST1)
- DART Container, 32 oz., Squat, PK500 (DCC 32MJ48)
- DART ClearPac Container, 4.9 x 2.5 x 5.5, 16 oz, Clear, PK200 (CH16DEF)
- DART Container, 12 oz., Foam, PK500 (DCC 12SJ20)
- DART PresentaBowls Bowl/Lid Combo-Paks, Dome Lid, 16 oz, Clear, PK252 PK (C16BCD)
- Dart Food Containers