Shop All Food Containers
Dart
ClearPac Container, 4.9 x 1.4 x 5.5, 8 oz, Clear, PK200
Mfr # CH8DEF
Zoro # G4212249
product price: $39.59
/pk 200, $0.20/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 4.9 in
- Overall Depth (In.) 1.4 in
- Color Clear
- Material PET
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # CH8DEF
- Zoro # G4212249
- UPC # 41594836095
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4.9 in |
Overall Depth (In.) | 1.4 in |
Overall Height (In.) | 5-1/2 in |
Details
Color | Clear |
Material | PET |
Type | Hinged Lid Container |
Features | Flat lid |
Number of Compartments | 1 |
Item | Food Containers |
Capacity | 8 oz |
Food Container Material Type | Plastic |
Description
Dart® ClearPac Container, 4.9 x 1.4 x 5.5, 8 oz, Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA MARZOCCO Gasket, Portafilter 8Mm (6Mm W/2Mm Bevel) (H.3.001)
- HOBART Switch, Reed Tube (00-946633)
- BLUE DIAMOND Blue Diamond Artisan Nut Thins - Multiseed, PK12 (10910)
- NUTRICHEF Kitchen Oven Baking Pans, NCBS10S (NCBS10S)
- DART Showtime Clr Hinged Container, 29.9oz, 5.1w x 9.9d x 3.5h, Plas, PK200 (C99HT1)
- DART Flexstyle Double Poly Paper Conta, PK500 (SCC H4165U)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- DART Container, 12 oz., Foam, PK500 (DCC 12SJ20)
- DART Container, 2 oz., Plastic, PK2500 (200PC)
- DART Tamper-Resistant, Tamper-Evident, PK1000 (CTR64BD)
- HOME BASICS 3 Piece Plastic Containers (SC10937)
- Dart Food Containers