Shop All Disposable Cups and Lids
Dart
Clear PET Cups with Single Compartment Insert, 12 oz, Clear, PK500
Mfr # PF35C1CP
Zoro # G4580430
product price: $265.99
/pk 500, $0.53/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Portion
- Material PET
- Type Portion
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # PF35C1CP
- Zoro # G4580430
- UPC # 41594060650
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Portion |
Material | PET |
Type | Portion |
Capacity | 12 oz |
Color | Clear |
Features | Single Compartment Insert |
Weight | 22.91 lbs |
Description
Dart® Clear PET Cups with Single Compartment Insert, 12 oz, Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- DORMONT Water Hose - 1/2" X 48" (W50BPH48)
- RUBBERMAID COMMERCIAL High-Heat Cook's Scraper, 9 1/2", Red/White (FG1962000000)
- NEMCO Easy Wedger - 8 Cut (N55550-8)
- DART Ultra Clear PETE Cold Cups, 10 oz, Individually Wrapped, PK500, 500PK (TP10DW)
- DART P550N CPC 5.5 oz Souffle Translucent Plastic Cup, 2500PK (P550N (B))
- DART Spiral-Wound Paper Hot Cup Lids, 16oz Cups, White, 20PK (CA16A)
- DART Waxed Paper Cold Cups, 7 oz, Symphony Design, PK2000 (R7N-J8000)
- DART Bare Eco Hot Cups, 16oz., PK1000 (316RC-J8484)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5 oz, PK100 (Y5)
- CARNIVAL KING 24 oz. PET Lemonade Cup, 50PK (999CC24LEM)
- Dart Disposable Cups and Lids