Shop All Disposable Cups and Lids
Dart
Clear PET Cold Cups, 32 oz, Clear, PK500
Mfr # 32AC
Zoro # G4589250
product price: $275.99
/pk 500, $0.55/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Plastic
- Type Cold
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 32AC
- Zoro # G4589250
- UPC # 41594418727
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Plastic |
Type | Cold |
Capacity | 32 oz |
Color | Clear |
For Use With | Dart® L32C, 20LCDH |
Description
Dart® Clear PET Cold Cups, 32 oz, Clear, 25/Bag, 20 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Coffee Element 120V 100W 6-1/8" Dia (3652)
- NATIONAL COFFEE ROASTERS Donut Shop Coffee Pods, Dark Roast, 15/Box (NCR8599961590)
- MAPLE GROVE Maple Syrup 15% Blend, PK4 (57125511)
- TAYLOR FREEZER Nut, Stud(Black, 3.25L) (58765)
- DART Disposable Cold/Hot Cup 16 oz. White, Foam, Pk1000 (16J16)
- DART Ultra Clear Cups, Squat, 9 Oz, Pet, 50/bag, 1000PK (TP9R)
- DART Polycoated Hot Paper Cups, 4 oz, Bistro Design, PK1000 (374SI-0041)
- DART Disp Hot/Cold Cup, 12 oz, WH/GRN, PK1000 (12J16H)
- DART Plastic Flat Cold Cup Lid, Fits 9 oz to 10 oz Cups, Clear, 1000PK (610TP)
- DART Vented Foam Lids, 8-44oz Cups, White, PK500 (32RL)
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- Dart Disposable Cups and Lids