Shop All Disposable Containers
Dart
Carry-Out Soup Container, Foam, PK500
Mfr # 32MJ48
Zoro # G6621087
product price: $108.99
/pk 500, $0.22/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Carry-Out Soup Container
- Basic Foodware Material Foam
- Disposable Foodware Shape Round
- Disposable Foodware Color White
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 32MJ48
- Zoro # G6621087
- UPC # 041594200957
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 5 in |
Diameter | 5 in |
Width | 5 in |
Description
Disposable Carry-Out Soup Container, Bio-Based No, BPI Certified No, Capacity 32 oz, Color White, Compostable Not Compostable, Container Lid Not Included, Diameter 5 in, FSC Certified No, Height 5 in, Material Foam, Microwave Safe No, Number of Compartments 1, Product Type Food Container, Recyclable Yes, SFI Certified No, Shape Round, Specific Material Expanded Polystyrene Foam, Standards Not Applicable, USDA Certified Bio-based Products No, Use Lid Number 48JL, Width 5 in
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARAVEN ROUND SILICON LID 12 51⁄64" TRANSPARENT (91005)
- CHEF WORKS Black Bib Apron (APKBL BLK0)
- KIKKOMAN Kikkoman Teriyaki Baste & Glaze Honey & Pineapple Sauce 5lbs, PK6 (01187)
- CMA DISH MACHINES Cover - Pump (418)
- DART Dart DCC85HT1R Container;1Comp;Med;200Ct (85HT1R)
- DART Carry-Out Soup Container, Foam, PK1000 (6SJ12)
- DART Flexstyle Double Poly Paper Containers, 16oz, White, 20PK (H4165U)
- DART Double Wrapped Paper Bucket, Unwaxed, White, 165oz, PK100 (10T1UU)
- DART Carry-Out Food Container, Foam, PK500 (60HT1)
- DART Dart 662TS CPC Solo Ultra Straw Slot Lid - Clear; Case of 1000 (662TS CPC)
- DART Flexstyle Double Poly Paper Containers, 32oz, White, 20PK (H4325U)
- Dart Disposable Containers