Shop All Disposable Containers
Dart
Carry-Out Food Container, Square, PK500
Mfr # C57PST1
Zoro # G7342820
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Carry-Out Food Container
- Basic Foodware Material Plastic
- Disposable Foodware Shape Square
- Disposable Foodware Color Clear
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # C57PST1
- Zoro # G7342820
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 3 in |
Depth | 6 in |
Width | 5 13/16 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 21 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Clear, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 6 in, Diameter Not Applicable, FSC Certified No, Height 3 in, Includes Lid Yes, Material Plastic, Microwave Safe No, Number of Compartments 1, Product Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Square, Specific Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVO Spatula Tapered Ss W/Logo (12-0110-AC)
- WILBUR CURTIS Kit Water Level Probe Sili C (WC-5528K)
- RINNAI Kit, Electrode, Flame Rod, & Gask (104000012)
- DIXIE BASIC Plate, Paper, Coated, 8.5", We 125PK (DXEDBP09W)
- DART Carry-Out Food Container, Foam, PK500 (60HT1)
- DART Dart 662TS CPC Solo Ultra Straw Slot Lid - Clear; Case of 1000 (662TS CPC)
- DART Insulated Foam Hinged Lid Containers, 3-Compartment. 7.9 x 8.4 x 3.3, White, PK200 (85HT3)
- DART Carry-Out Food Container, Foam, PK200 (90HTPF1VR)
- DART Clearpac Container, 4.9 X 1.4 X 5.5, 8 Oz, Clear, 200PK (CH8DEF)
- DART OctaView Hinged-Lid Cold Food Containers, 28 oz, 7.94 x 7.5 x 3.2, Black/Clear, PK100, 100PK (865612-PS94)
- CARNIVAL KING 85 oz. Popcorn Bucket, 150PK (760VP85)
- Dart Disposable Containers