Shop All Disposable Containers
Dart
Carry-Out Food Container, Foam, PK500
Mfr # 60HT1
Zoro # G6609519
original price:
$49.05
13% off
new price: $42.19
/pk 500, $0.08/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Carry-Out Food Container
- Basic Foodware Material Foam
- Disposable Foodware Shape Square
- Disposable Foodware Color White
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 60HT1
- Zoro # G6609519
- UPC # 041594229422
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 3 in |
Width | 6 in |
Depth | 5 7/8 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 6 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 5 7/8 in, FSC Certified No, Height 3 in, Includes Lid Yes, Material Foam, Microwave Safe No, Number of Compartments 1, Product Type Hinged Lid Container, Recyclable Yes, SFI Certified No, Shape Square, Specific Material Expanded Polystyrene, Standards Not Applicable
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARBERWARE 8" L Carbon Steel Chef's Knife 2 pc (5158142)
- BRADSHAW 36CT Party Picks (78985)
- NATIONAL HARDWARE BROAD HNGE 3""X2-1/2"" 2PK (N208-850)
- HATCO Hi-Limit (02.16.117.00)
- DART PLASTIC LIDS FOR FOAM CONTAINERS, FLAT, VENTED, FITS 24-32 OZ, TRANSLUCENT, 500PK (48JL)
- DART Carry-Out Food Container, Square, PK500 (C57PST1)
- DART Carry-Out Soup Container, Foam, PK500 (32MJ48)
- DART Double Wrapped Paper Bucket, Unwaxed, White, 165oz, PK100 (10T1UU)
- DART Flexstyle Double Poly Paper Containers, 32oz, White, 20PK (H4325U)
- DART Double Poly Paper Food Containers, 8 oz, 3.8" Diameter x 2.4"h, White, PK1000 (VS608-02050)
- CRUISER BOWL Sm 6 oz. Cruiser Bwl, PK500 (CT757-060)
- Dart Disposable Containers