Shop All Disposable Cups and Lids
Dart
Cappuccino Dome Sipper Lids, 12 oz, White, PK1000 PK
Mfr # 12EL
Zoro # G700929332
product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material HIPS
- Color White
- For Use With 12J12, 10J12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 12EL
- Zoro # G700929332
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | White |
Material | HIPS |
Color | White |
For Use With | 12J12, 10J12 |
Description
Dome design is perfect for frothy hot drinks such as cappuccino and chai. Sipper cut enables heat-retaining, lid-on enjoyment. When used with companion Dart® cups, lid fits snuggly and securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING PRODUCTS Blending Assy Repair Kit (LIST)
- NATURE VALLEY Sweet And Salty Nut Almond Granola Bars 1.2 oz., PK128 (16000-42068)
- CAMBRO Hinge Kit (60012)
- ROBOT COUPE Plate Rack (R255)
- DART Solo Paper Hot Drink Cups in Bistro Design, 10 oz, Maroon, 50PK (370SI-0041)
- DART Lid for 8 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (8SL)
- DART Dart 12J12 12 oz. White Styrofoam Cup - 25 Count; Pack Of 40 (269065)
- DART Solo Plastic Party Cold Cups, 16oz, Red, PK50 (DCC P16RPK)
- DART Ultra Clear Dome Cold Cup Lids f/16-24 oz Cups, PET, PK100 PK (DLR626)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (16SL)
- KARAT 10-24 oz White Travel Lid, PK1000 (C-KDL516W-PP)
- Dart Disposable Cups and Lids