Shop All Disposable Cups and Lids
Dart
Cafe G Foam Hot/Cold Cups, 8 oz, Brown/Green/White, PK25
Mfr # 8X8G
Zoro # G4599163
product price: $2.19
/pk 25, $0.09/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Brown/Green/White
- Disposables Product Grouping Hot/Cold
- Material Foam
- Type Hot/Cold
- Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 8X8G
- Zoro # G4599163
- UPC # 41594182161
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Brown/Green/White |
Disposables Product Grouping | Hot/Cold |
Material | Foam |
Type | Hot/Cold |
Capacity | 8 oz |
Color | Brown/Green/White |
For Use With | Dart® 8JL, 8UL, 8EL, 8ELBLK, 8FTL, 8SL |
Weight | 0.132 lbs |
Description
Dart® Cafe G Foam Hot/Cold Cups, 8 oz, Brown/Green/White, 25/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Bell Cover Assembly (39335)
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 10"x48" (5-255)
- RATIONAL Hose For Water Supply 2500Mm (2067.0709P)
- GE Orifice (WB28K10023)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 12oz, PK50 (Y12S)
- DART 16J16 CPC 16 oz Tall Foam Cup - White, 1000PK (16J16 (B))
- DART Hot Cups, White, Paper, 8 oz., PK1000 (SCC378W2050)
- DART Foam Drink Cups, 20oz, PK500 PK (20J16)
- DART Lid for 10 to 14 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (12EL)
- DART SOLO BISTRO DESIGN HOT DRINK CUPS, PAPER, 16OZ, MAROON, 1000PK (316SI)
- DART SINGLE-Sided Poly Paper Hot Cups, 6oz, White, 20PK (376W)
- Dart Disposable Cups and Lids