Shop All Disposable Cups and Lids
Dart
Cafe G Foam Hot/Cold Cups, 20 oz, Brown/Red/White, PK20
Mfr # 20X16G
Zoro # G4586782
product price: $4.99
/pk 20, $0.25/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Brown/Red/White
- Disposables Product Grouping Hot/Cold
- Material Foam
- Type Hot/Cold
- Capacity 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 20X16G
- Zoro # G4586782
- UPC # 41594187517
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Brown/Red/White |
Disposables Product Grouping | Hot/Cold |
Material | Foam |
Type | Hot/Cold |
Capacity | 20 oz |
Color | Brown/Red/White |
For Use With | Dart® 16SL, 16FTLS, 16EL, 16ELBLK, 16FTL, 16JL, 16LCD, 16LCDH, 16LCDHX, 16RCL, 16RCLBLK |
Description
Dart® Cafe G Foam Hot/Cold Cups, 20 oz, Brown/Red/White, 20/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAHALE SNACKS Glazed Pecans Snack Mix, 18PK (SMU900018)
- OREO Oreo Cookie 2.4 oz., PK48 (04700)
- WITTCO Hinge (00-960616)
- ALLIANCE COVER OUTLET-PERFORATED 41422 (D500820)
- DART Horizon Hot/Cold Foam Drinking Cups, 32oz, Teal/White, PK400 (32AJ20H)
- DART Open-Top Dome Lid for 16-24oz Plastic Cup, Clear, 1.9"Dia Hole, PK1000 (DLW626)
- DART Dart DCC 12J12 Small Foam Cup - 12oz. (DCC 12J12)
- DART Tab Cup Lids for Foam Cups, PK100 (DLX8R-00007)
- DART Double Sided Poly Paper Cold Cups, 21oz, Symphony Design, PK1000 (RNP21P-J8000)
- DART Poly Hot Paper Cups, 20 oz, White, PK600 (420W-2050)
- ECO-PRODUCTS Eco-Products Hot Cup Lid, 10-20 oz, White, 800/Carton (EP-ECOLID-W)
- Dart Disposable Cups and Lids