Shop All Disposable Cups and Lids
Dart
Café G Foam Hot/Cold Cups, 12oz, White w/Brown & Red, PK1000
Mfr # 12X16G
Zoro # G4604833
product price: $128.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Coffee
- Disposable Foodware Color Brown;Red;White
- Disposables Product Grouping Hot/Cold
- Material Polystyrene
- Type Hot/Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 12X16G
- Zoro # G4604833
- UPC # 10041594187507
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Coffee |
Disposable Foodware Color | Brown;Red;White |
Disposables Product Grouping | Hot/Cold |
Material | Polystyrene |
Type | Hot/Cold |
Capacity | 12 oz |
Color | Brown;Red;White |
For Use With | Dart® 16FTLS, 16UL |
Description
Dart® Café G Foam Hot/Cold Cups, 12oz, White w/Brown & Red, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Washer Belt (134511600)
- KNG 22 in Pink Childs Bib Apron (1940PNK)
- ALLIANCE BELT 3V720 PKG (F028038000P)
- SECO Knob 2-1/4 D, Off-10-1 (178525)
- DART Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- DART Horizon Flush Fill Foam Cup, Hot/Cold, 44 oz., Ocean Blue/White, PK300 (44AJ32H)
- DART Lid for 9 to 24 oz. Cold Cup, Flat, Non Vented, Clear, Pk1000 (662TP)
- DART Foam Drink Cups, 32 oz, White, PK400 (32AJ20)
- DART Conex Complements Plastic Portion Cup, 2 oz., Black, PK2500 (200PCBLK)
- DART Dart DCC 12J12 Small Foam Cup - 12oz. (DCC 12J12)
- ECO-PRODUCTS Lid, Recycled Hot Cup, Wh 1000PK (ECOEPHL16WR)
- Dart Disposable Cups and Lids