Shop All Disposable Cutlery
Dart
Boxed Reliance Medium Weight Cutlery, Fork, Black, 1000PK
Mfr # RKS1-0004
Zoro # G405672489
product price: $261.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color Black
- Basic Foodware Material PS - Polystyrene
- Color Black
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # RKS1-0004
- Zoro # G405672489
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 6.1" |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | Black |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | PS - Polystyrene |
Color | Black |
Material | Polystyrene |
Item | Utensils |
Description
Elegant disposable cutlery may easily be used for special gatherings, casual dining or takeout/delivery. Optimized strength-to-weight ratio helps provide superior performance. Pieces feature an ergonomic grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Squeeze Disher, 2.4 oz., SS, Sky Blue (47394)
- DART Disposable Hot cup 20 oz. White, Foam, Pk500 (20J16)
- BUNN KEY, PL518-101 SI 312 (52444.0020)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 2gal, 18w x 12d x 3 1/2h, White (FG350700WHT)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- CREATIVE CONVERTING 6 1/8in Pumpkin Spice Orange Heavy Weight Plastic Spoon, 288PK (286SPOONPU)
- BOARDWALK Disposable Wrapped Fork, Polypropylene, White, PK1000 (BWK FORKIW)
- Dart Disposable Cutlery