Shop All Disposable Cutlery
Dart
Boxed Reliance Medium Heavy Weight Cutlery, Fork, White, PK1000
Mfr # RSWFX-0007
Zoro # G4600931
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color White
- Basic Foodware Material PS - Polystyrene
- Material Polystyrene
- Weight 9.67 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # RSWFX-0007
- Zoro # G4600931
- UPC # 41165192148
- Country of Origin China
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | White |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | PS - Polystyrene |
Material | Polystyrene |
Weight | 9.67 lbs |
Color | White |
Item | Utensils |
Description
Dart® Boxed Reliance Medium Heavy Weight Cutlery, Fork, White, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Quartz Heater - 60V/350W (120231)
- HOBART Lock Washer (WL-010-01)
- HANDI-FOIL Handi-Foil 12" x 1000 Ft. Standard Foil Roll (11205)
- ROBOT COUPE Knife with Screws for Slicin (29780)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART Bonus Polypropylene Cutlery, Knife, White, 5", PK1000 (K5BW)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART F6BW CPC 6.25 in. Medium Weight Polypropylene Fork Cutlery Style Setter, White, 1000PK (F6BW CPC)
- DIXIE Heavywt Plastic Knives, 7-1/2" L, 100/BX, White PK (DXEKH207)
- Dart Disposable Cutlery