Shop All Disposable Plates and Bowls
Dart
Bowl, Plastic, 32 oz., Black, Square, PK252
Mfr # B32SB
Zoro # G7342872
product price: $197.99
/pk 252, $0.79/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Carry-Out Food Container
- Basic Foodware Material Plastic
- Disposable Foodware Capacity 32 oz
- Disposable Foodware Color Black
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # B32SB
- Zoro # G7342872
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Height | 2 in |
Width | 8-1/2 in |
Depth | 8 1/2 in |
Description
Disposable Bowl, Bio-Based No, BPI Certified No, Capacity 32 oz, Coating/Lining Uncoated/Unlined, Color Black, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Not Compostable, Depth 8 1/2 in, Diameter Not Applicable, Freezer Safe Yes, FSC Certified No, Material Plastic, Microwave Safe No, Pattern Patternless, Recyclable No, SFI Certified No, Label Shape Square, Standards Not Applicable, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Weight Medium-Weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Ez Glide Door Guide 25 78 (00636.15)
- FAME FABRICS Vest, 2 Pocket, Red, V65, 3XL (23310)
- GE Wash Machine Lid Switch (WH12X10531)
- FOX RUN Fat/Gravy Separator Clr (5598)
- DART Plate, Foam, 6", White, PK1000 (6PWCR)
- DART PresentaBowls Clear Bowls, 16 oz, PK504, 504PK (C16B)
- DART Dart® 10CPWCR, 3-Comp Foam Plate, 10-1/4" Dia., White, 500/Carton (10CPWCR)
- DART Foam, Plate, Round, 9", White, PK500 (9PWCR)
- DART Insulated Foam Bowls, 6 oz, White, PK1000 (6B20)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8.5" Round, Tan, PK125 PK (MP9R-J8001)
- CREATIVE CONVERTING 28103151 12 oz. Classic Red Plastic Bowl, 240PK (286B12RD)
- Dart Disposable Plates and Bowls