Shop All Disposable Plates and Bowls
Dart
Bowl, 5-6 oz., Non-Laminated, Cncord, PK1000
Mfr # DCC 5BWWCR
Zoro # G4499209
original price:
$46.55
7% off
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Foam
- Disposable Foodware Capacity 5 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # DCC 5BWWCR
- Zoro # G4499209
- UPC # 041594190425
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Foam |
Disposable Foodware Capacity | 5 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Bowl,5-6 oz.,Non-Laminated,Cncord,PK1000 |
Capacity | 5 oz |
Color | White |
Product Type | Bowl,5-6 oz.,Non-Laminated,Cncord,PK1000 |
For Use With | CL5BW |
Description
Bowl,5-6 oz.,Non-Laminated,Cncord, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD TABLEWARE Coral Stainless Steel Dinner Fork, PK36 (127-030)
- MASTER-BILT Motor, Fan (115V) For - Part# 13-13260 (13-13260)
- KOLPAK Sweep (226741075)
- SOLO Cup, Plastic, 10Oz, Cr 20PK (SCCTP10D)
- DART Dart® 12BWWCR, Foam Bowl, 10-12 oz, White, 1000/Carton (12BWWCR)
- DART Foam, Plate, Round, 9", Black, PK500 (9PBQR)
- DART Foam, Plate, Round, 9", White, PK500 (9PWCR)
- DART PresentaBowls Clear Bowls, 16 oz, PK504, 504PK (C16B)
- DART 20J16 CPC 20 oz Tall Foam Cup, White, 500PK (20J16 (B))
- DART Dart® 10CPWCR, 3-Comp Foam Plate, 10-1/4" Dia., White, 500/Carton (10CPWCR)
- CREATIVE CONVERTING 28313111 7in Turquoise Blue Plastic Plate, 20PK (999P7TQ)
- Dart Disposable Plates and Bowls