Shop All Disposable Plates and Bowls
Dart
Bowl, 12 oz., Foam, PK1000
Mfr # DCC 12B32
Zoro # G4499470
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Foam
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # DCC 12B32
- Zoro # G4499470
- UPC # 041594220269
- Country of Origin Multiple
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Foam |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Bowl,12 oz.,Foam,PK1000 |
Capacity | 12 oz |
Color | White |
For Use With | 32JL, 32SL, 32RL, 32CLR, 32HDLC |
Description
Bowl,12 oz.,Foam, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Dough Hook - 20 Qt. Spiral (00-477521)
- ILCO Ilco: TRACER POINT 06T D953489ZR (ILCO-BJ1349XXXX)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- B & K B & K P27-004 Probing Rod Steel (4507828)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8.5" Round, Tan, PK125 PK (MP9R-J8001)
- DART 8SJ20 CPC 8 oz Ex Squat Food Container Foam, White, 1000PK (8SJ20 (B))
- DART Bowl, Foam10-12 oz., White, PK1000 (DCC 12BWWCR)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8 1/2, Tan, PK500 (MP9R-J8001)
- DART Foam, Plate, Round, 10", White, PK500 (10PWC)
- DART Insulated Foam Bowls, 6 oz, White, PK1000 (6B20)
- SENSATIONS Pearl Pebble Plastic Plates, 9", 120PK (347883)
- Dart Disposable Plates and Bowls