Shop All Disposable Cutlery
Dart
Bonus Polypropylene Utensils, 8", PK1000
Mfr # SO8BW
Zoro # G5133981
product price: $46.59
/pk 1000, $0.05/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color White
- Basic Foodware Material PP - Polypropylene
- Material Polypropylene
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # SO8BW
- Zoro # G5133981
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 8" |
Details
Disposable Cutlery Grouping | Spoon |
Disposable Foodware Color | White |
Foodservice Item Weight | Lightweight |
Basic Foodware Material | PP - Polypropylene |
Material | Polypropylene |
Color | White |
Set Contents | Includes 1,000 soda spoons. |
Item | Bonus Polypropylene Utensils,8",PK1000 |
Description
Bonus Polypropylene Utensils,8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Interface Board (8262264)
- VULCAN HART Knob, Thermostat, Mod Range (00-922012)
- MASTER-BILT Accumulator Parker #Pa3060-10- (09-09796)
- DIGI-SENSE Traceable Waterproof Food Thermometer w/ (98767-43)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- WNA Disposable Spoon 6.5" Silver, Reflections, Pk600 (WNA 620155)
- CREATIVE CONVERTING 6 1/8in Emerald Green Heavy Weight Plastic Spoon, 50PK (999SPOONGR)
- BOARDWALK Plastic Teaspoons, White, 1000/Carton (MWPPTS)
- Dart Disposable Cutlery