Shop All Disposable Cutlery
Dart
Bonus Polypropylene Cutlery, Knife, White, 5", PK1000
Mfr # K5BW
Zoro # G4595742
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color White
- Basic Foodware Material PP - Polypropylene
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # K5BW
- Zoro # G4595742
- UPC # 10041594204105
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 5 in |
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | White |
Foodservice Item Weight | Lightweight |
Basic Foodware Material | PP - Polypropylene |
Item | Utensils |
Description
Dart® Bonus Polypropylene Cutlery, Knife, White, 5", 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR Essential 3QT Square Ice Bucket Lid R2000/R2100, Vanilla, PK 36 (R2020VAN)
- MAXX COLD Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext (MCR-49FD)
- ICE-O-MATIC Relay, 2 Pole, 120V (9101084-01)
- TRUE Switch, Push (815827)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART F6BW CPC 6.25 in. Medium Weight Polypropylene Fork Cutlery Style Setter, White, 1000PK (F6BW CPC)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- RUBBERMAID 10.93 in. W X 12.93 in. L White Plastic Cutlery Tray (2104443)
- Dart Disposable Cutlery