Shop All Disposable Cutlery
Dart
Bonus Polypropylene Cutlery, 5", Teaspoon, White, PK1000
Mfr # S5BW
Zoro # G4582320
product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color White
- Basic Foodware Material PP - Polypropylene
- Set Contents Includes 1000 spoons.
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # S5BW
- Zoro # G4582320
- UPC # 10041594204082
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 5 in |
Details
Disposable Cutlery Grouping | Teaspoon |
Disposable Foodware Color | White |
Foodservice Item Weight | Lightweight |
Basic Foodware Material | PP - Polypropylene |
Set Contents | Includes 1000 spoons. |
Item | Utensils |
Description
Dart® Bonus Polypropylene Cutlery, 5", Teaspoon, White, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Thermometer (2 Brkt, -40/120F) (461083-01)
- MED PASS Balanced Fortified Nutrition Vanilla - IDDSI Level 2, PK12 (27016)
- HEATCRAFT Mount, Motor For - Part# 23104901 (23104901)
- KEENEY MFG. 1-1/2 in x 8 in 17-Gauge Brass Direct Connect Branch Tailpiece, Chrome (47SN)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- WNA Disposable Spoon 6.5" Silver, Reflections, Pk600 (WNA 620155)
- HOFFMASTER 7.75in x 7.75in Pre-rolled FashnPoint CaterWrap White Napkins with Earthwise Wood Cutlery, 50PK (120031)
- Dart Disposable Cutlery