Shop All Disposable Cups and Lids
This Product is Discontinued
Dart
Bare Treated Paper Cone Water Cups, 4 1/4oz, White, PK5000 (Discontinued)
Mfr # 42BR-2050
Zoro # G8240656
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Cold
- Material Paper
- Type Cold
- Capacity 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 42BR-2050
- Zoro # G8240656
- UPC # 41165001020
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Cold |
Material | Paper |
Type | Cold |
Capacity | 4.25 oz |
Color | White |
Weight | 20.955 lbs |
Description
Dart® Bare Treated Paper Cone Water Cups, 4 1/4 oz., White, 200/Bag, 25 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.