Shop All Disposable Cups and Lids
Dart
Bare Eco Hot Cups, 16oz., PK1000
Mfr # 316RC-J8484
Zoro # G5094264
product price: $226.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Bare
- Disposable Foodware Color Green/White/Beige
- Disposables Product Grouping Hot
- Material Paper
- Type Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 316RC-J8484
- Zoro # G5094264
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Bare Eco Hot Cups,16Oz,PK1000 |
Disposable Foodware Pattern | Bare |
Disposable Foodware Color | Green/White/Beige |
Disposables Product Grouping | Hot |
Material | Paper |
Type | Hot |
Capacity | 16 oz |
Color | Green/White/Beige |
For Use With | SOLO® LB3161 |
Green Certification or Other Recognition | FDA Compliant |
Description
Bare Eco Hot Cups,16Oz,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Boiler Heater 240V 3500W (G197CL)
- MASTER-BILT Blg-48 1 Coil Defrost Heater (17-09522)
- HOBART P-Pump Service Lxe 7.2 Hose (00-949651-00001)
- CHEEZ-IT CHEEZITWC6 Baked Snack Crackers, White Cheddar Flavor, 3 oz Bag (462809)
- DART Dart DCC 16J16 Foam Cup 16 Oz Uses 16SL Lid (DCC 16J16)
- DART Vented Foam Lids, 8-44oz Cups, White, PK500 (32RL)
- DART Hot Cups, White, Paper, 8 oz., PK1000 (SCC378W2050)
- DART Plastic Cold Cup Lids, Fits 8-9oz Cups, Translucent, PK1000 PK (8SL)
- DART Ultra Clear Cups, Squat, 12-14 oz., PK1000 (TP12)
- DART Cappuccino Dome Sipper Lids, 12 oz, White, PK1000 PK (12EL)
- DART Prima Strawless Plastic Lids, Fits 12-26 oz Cups, Clear, PK1000 (626NSL)
- Dart Disposable Cups and Lids